Skip Content
IDLER V-BELT 3IN A SECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER V-BELT 3IN A SECTION

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNDVA3001G
  • Mfr. Model # VA3001G
  • UNSPSC # 24101717
  • CATALOGUE PAGE # 1521
  • Shipping Weight 1.5 lbs

Technical Specs

  • Bore Dia. (In.) 0.669
  • Dimension A (In.) 3.00
  • Dimension B (In.) 2.00
  • Dimension C (In.) 0.50
  • Dimension E (In.) 0.76
  • Dimension D (In.) 0.70
  • Face Width (In.) 0.70
  • For Use With
  • Length through Bore (In.) 0.76
  • Item Idler
  • Belt Type A
  • Outside Dia. (In.) 3.00
  • Construction Glass-Reinforced Nylon
  • Bearings 6203-2RS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list