IDLER V-BELT 3.1IN B SECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IDLER V-BELT 3.1IN B SECTION

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNDVA3002G
  • Mfr. Model # VA3002G
  • UNSPSC # 24101717
  • CATALOGUE PAGE # 1521
  • Shipping Weight 0.75 lbs

Technical Specs

  • Bore Dia. (In.) 0.669
  • Dimension A (In.) 3.10
  • Dimension B (In.) 1.84
  • Dimension C (In.) 0.63
  • Dimension D (In.) 0.78
  • For Use With
  • Face Width (In.) 0.78
  • Item Idler
  • Dimension E (In.) 0.78
  • Length through Bore (In.) 0.78
  • Bearings 6203-2RS
  • Belt Type B
  • Construction Glass-Reinforced Nylon
  • Outside Dia. (In.) 3.10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list