Skip Content
IDLER SPROCKET,NEEDLE,ANSI 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER SPROCKET,NEEDLE,ANSI 50

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGN6
  • Mfr. Model # 6AGN6
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Bore Dia. (In.) 1
  • Length through Bore (In.) 1
  • Item Needle Bearing Idler Sprocket
  • Material Steel
  • Number of Teeth 17
  • Outside Dia. (In.) 3-23/32
  • Bearings Needle
  • Tightener Shaft Required 6AGL6
  • ANSI Chain Size 50
  • Characteristics Maintains Proper Chain Tension
  • Lubrication Grease
  • Teeth Material Hardened Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List