Skip Content
IDLER SPROCKET,NEEDLE,ANSI 35 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER SPROCKET,NEEDLE,ANSI 35

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGN4
  • Mfr. Model # 6AGN4
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Bore Dia. (In.) 1/2
  • Item Needle Bearing Idler Sprocket
  • Material Steel
  • Length through Bore (In.) 3/4
  • Number of Teeth 13
  • Outside Dia. (In.) 1-3/4
  • ANSI Chain Size 35
  • Tightener Shaft Required 6AGL5
  • Bearings Needle
  • Characteristics Maintains Proper Chain Tension
  • Teeth Material Hardened Steel
  • Lubrication Grease

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list