Skip Content
IDLER SPROCKET,BALL, ANSI 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER SPROCKET,BALL, ANSI 60

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGN2
  • Mfr. Model # 6AGN2
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Number of Teeth 13
  • Item Ball Bearing Idler Sprocket
  • Bore Dia. (In.) 5/8
  • Material Steel
  • Length through Bore (In.) 23/32
  • ANSI Chain Size 60
  • Outside Dia. (In.) 3-1/2
  • Tightener Shaft Required None
  • Characteristics Maintains Proper Chain Tension
  • Bearings Ball
  • Lubrication None
  • Teeth Material Hardened Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List