Skip Content
IDLER SPROCKET,BALL, ANSI 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER SPROCKET,BALL, ANSI 50

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGN1
  • Mfr. Model # 6AGN1
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Ball Bearing Idler Sprocket
  • Bore Dia. (In.) 5/8
  • Length through Bore (In.) 23/32
  • Material Steel
  • Outside Dia. (In.) 3-5/16
  • Number of Teeth 15
  • Tightener Shaft Required None
  • Bearings Ball
  • ANSI Chain Size 50
  • Teeth Material Hardened Steel
  • Characteristics Maintains Proper Chain Tension
  • Lubrication None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list