Skip Content
IDLER SPROCKET,BALL, ANSI 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER SPROCKET,BALL, ANSI 40

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGN0
  • Mfr. Model # 6AGN0
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Bore Dia. (In.) 5/8
  • Item Ball Bearing Idler Sprocket
  • Length through Bore (In.) 23/32
  • Material Steel
  • Tightener Shaft Required None
  • Number of Teeth 17
  • ANSI Chain Size 40
  • Outside Dia. (In.) 2-31/32
  • Bearings Ball
  • Characteristics Maintains Proper Chain Tension
  • Lubrication None
  • Teeth Material Hardened Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list