Skip Content
IDLER,SPROCKET,50 ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER,SPROCKET,50 ANSI

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZP38
  • Mfr. Model # 3ZP38
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Bore Dia. (In.) 0.510 to 0.520
  • Item Composite Idler Sprocket with Bearing
  • Length through Bore (In.) 1
  • Material Glass-Reinforced Nylon
  • Number of Teeth 15
  • Outside Dia. (In.) 3.40
  • Tightener Shaft Required No
  • ANSI Chain Size 50
  • Bearings Insertion Molded ABEC-1 High Precision
  • Characteristics Lightweight and Quiet
  • Lubrication Not Required
  • Teeth Material Glass-Reinforced Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list