Skip Content
IDLER,SPROCKET,40 ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDLER,SPROCKET,40 ANSI

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZP37
  • Mfr. Model # 3ZP37
  • UNSPSC # 31171901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Bore Dia. (In.) 0.510 to 0.520
  • Item Composite Idler Sprocket with Bearing
  • Length through Bore (In.) 1
  • Material Glass-Reinforced Nylon
  • Number of Teeth 17
  • Outside Dia. (In.) 2.98
  • Tightener Shaft Required No
  • ANSI Chain Size 40
  • Bearings Insertion Molded ABEC-1 High Precision
  • Characteristics Lightweight and Quiet
  • Lubrication Not Required
  • Teeth Material Glass-Reinforced Nylon

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List