Skip Content
IDLER BUSHING,H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IDLER BUSHING,H

POWER DRIVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AGL3
  • Mfr. Model # 6AGL3
  • UNSPSC # 31171605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • For Use With H Bushed Sheaves, Sprockets Or Gearbelt Pulley
  • Item Idler Bushing
  • Includes Capscrews, Bolt And Nut
  • Max. Radial Load (Lb.) @ 100 RPM 1518
  • Max. Radial Load (Lb.) @ 1000 RPM 854
  • Max. Radial Load (Lb.) @ 2000 RPM 718
  • Max. Radial Load (Lb.) @ 1500 RPM 772
  • Max. Radial Load (Lb.) @ 3000 RPM 648
  • Max. Radial Load (Lb.) @ 3500 RPM 624
  • Max. Radial Load (Lb.) @ 2500 RPM 678
  • Use with Drive Tightener 6AGK8
  • Max. Radial Load (Lb.) @ 500 RPM 1016
  • Bearings Ball
  • Converts Any H Browning Split Taper Bushing Product Into An Idler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list