IDLER BELT FLAT 5.56IN X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IDLER BELT FLAT 5.56IN X 1IN

FENNER DRIVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNDFA5501G
  • Mfr. Model # FA5501G
  • UNSPSC # 24101717
  • CATALOGUE PAGE # 1521
  • Shipping Weight 2.2 lbs

Technical Specs

  • Bore Dia. (In.) 0.669
  • Dimension A (In.) 5.56
  • Dimension B (In.) 5.03
  • Dimension D (In.) 1.29
  • Dimension C (In.) 1.02
  • Dimension E (In.) 0.72
  • Face Width (In.) 1.29
  • Item Idler
  • Outside Dia. (In.) 5.56
  • Length through Bore (In.) 0.72
  • Belt Type 1
  • Construction Glass-Reinforced Nylon
  • Bearings 6203-2RS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list