Skip Content
IDEALARC 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDEALARC 250

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1053-8
  • Mfr. Model # K1053-8
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Application Industrial Production, Maintenance and Repair, Shop/farm, Welding Education
  • Amps AC 300
  • Item Stick Welder
  • Output Range (Amps) 35-300 A AC, 40-250 A DC
  • Overall Depth (In.) 21.5
  • Overall Height (In.) 27
  • Overall Width (In.) 19
  • Output Amps @20% Duty Cycle N/A
  • Duty Cycle 30%
  • Hz 60
  • OCV 72 V AC, 70 V DC
  • Series Idealarc(R) 250
  • Welding Amp Range Low 35 A AC, 40 A DC
  • Welding Amp Range High 300 A AC, 250 A DC
  • Rated Output AC: 250 A/30 V/30%, DC: 250 A/30 V/30%
  • Input (Amps) 68/34/27 A, 86/43/34 A
  • Input Voltage 230/460/575
  • Welding Range (Amps AC) 35 - 300
  • Welding Range (Amps DC) 40-250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list