Skip Content
IDEALARC 250 W/PWR FCTR CAPACITORS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDEALARC 250 W/PWR FCTR CAPACITORS

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1053-9
  • Mfr. Model # K1053-9
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 350.0 lbs

Technical Specs

  • Amps AC 250
  • Application Suited for Industrial Production, Maintenance and Repair Shops Applications Where Welding Versatility is Needed.
  • Item Stick Welding Power Source,Idealarc 250
  • Includes Power Factor Capacitors
  • Output Range (Amps) AC: 35-300A, DC: 40-250A
  • Overall Depth (In.) 21.5
  • Overall Width (In.) 19
  • Duty Cycle AC: 250A/30V/30%, DC: 250A/30V/30%
  • Overall Height (In.) 27
  • Input (Amps) 34
  • Input Voltage 208/230/460
  • Hz 60
  • Rated Output AC: 250A/30V/30%, DC: 250A/30V/30%
  • OCV 72v
  • Series Idealarc 250
  • Welding Amp Range High 300
  • Standards CSA NRTL/C Certified
  • Welding Range (Amps AC) AC- 35-300A
  • Welding Amp Range Low 35
  • Welding Range (Amps DC) DC- 40-250A

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List