Skip Content
IDEAL ARC DC600 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IDEAL ARC DC600

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1288-22
  • Mfr. Model # K1288-22
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 715
  • Shipping Weight 1.0 lbs

Product Details

DC-600 multi-process power source for MIG and stick welding. 115 V, 15 amps, duplex auxiliary power receptacle. Standard analog ammeter and voltmeter. Rugged construction, simple controls and plenty of amperage for heavy-duty applications on thick steel or other materials.

Technical Specs

  • Item Multi Process Welder
  • Features Rugged Construction, Simple Controls. Full Range Output Voltage Control for Easy Operation and Precise Control. Standard Analog Ammeter and Voltmeter.vrd(TM) (voltage Reduction Device(TM)) Reduces Ocv (open Circuit Voltage) When Not Welding for Added Safety (select Models). Mode Switch for Selecting Desired Output Characteristics. Windings and Rectifiers are Protected Against Moisture and Corrosive Environments.
  • Application Heavy Duty Shop Applications
  • Overall Depth 39"
  • Overall Width 22-1/4"
  • Duty Cycle 100%
  • Overall Height 30-3/4"
  • Series Idealarc(R)
  • Input Amps 108/54/43 A
  • Output Range C V:70 A/13 V - 780 A/44 V, Cc:90 A/24 V - 780 A/44 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list