ID TAG 1.5IN X2.5IN X.015IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ID TAG 1.5IN X2.5IN X.015IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNV7
  • Mfr. Model # 2LNV7
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.863 lbs

Technical Specs

  • Item ID Tags
  • Height 1-1/2"
  • Colour Bright Annealed SS Finish
  • Width 2-1/2"
  • Shape Rectangular
  • Material 304 Stainless Steel
  • Hole Size 1/4"
  • Number Series Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list