ID TAG 0.75IN X 3.5IN X.015IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ID TAG 0.75IN X 3.5IN X.015IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNV8
  • Mfr. Model # 2LNV8
  • UNSPSC # 55121503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.592 lbs

Technical Specs

  • Colour Bright Annealed SS Finish
  • Item ID Tags
  • Height 3/4"
  • Material 304 Stainless Steel
  • Width 3-1/2"
  • Shape Rectangular
  • Number Series Blank
  • Hole Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list