Skip Content
ICETREKKER DIAMOND GRIP XX LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICETREKKER DIAMOND GRIP XX LARGE

ICETREKKERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ITX06029XXL
  • Mfr. Model # 06029XXL
  • UNSPSC # 46181600
  • CATALOGUE PAGE # 2653
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Black
  • Item ICEtrekkers(R) Diamond Grip(TM)
  • Material Rubber, Steel
  • Size 2X-Large
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list