!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ICECUT ANNULAR CUTTER, WELDON SHANK 3/4 IN DIA, CUT 2 IN DEPTH X 11/16 IN DIA, CHROMIUM AL

ICECUT ANNULAR CUTTER, WELDON SHANK 3/4 IN DIA, CUT 2 IN DEPTH X 11/16 IN DIA, CHROMIUM AL

WALTER SURFACE TECHNOLOGIES

ICECUT ANNULAR CUTTER, WELDON SHANK 3/4 IN DIA, CUT 2 IN DEPTH X 11/16 IN DIA, CHROMIUM AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ICECUT ANNULAR CUTTER, WELDON SHANK 3/4 IN DIA, CUT 2 IN DEPTH X 11/16 IN DIA, CHROMIUM AL

ICECUT ANNULAR CUTTER, WELDON SHANK 3/4 IN DIA, CUT 2 IN DEPTH X 11/16 IN DIA, CHROMIUM AL

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WLT05B311
  • Mfr. Model # 05B311
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.265 lbs

Product Details

This ICECUT annular cutter is coated with chromium and aluminum for high resistance to stress under load and instant impact, and is designed for use where lubricants are not permitted or problematic to apply. It has a 3/4-inch Weldon shank, a cutting depth of 2 inch with a 11/16-inch diameter. Pilot Pin 05-Z 001

Technical Specs

  • Item Annular Cutter
  • Decimal Equivalent 0.6875
  • Shank Type - Machining Weldon
  • Maximum Cutting Depth 2 in
  • Pilot Pin Included Yes
  • Finish - Machining AICrN
  • Sub Brand Icecut
  • Annular Cutter Drive Style Weldon
  • Cutter Diameter 11/16 in
  • Measurement System Fractional Inch
  • Shank Diameter 3/4 in
  • Overall Length 2 in
  • Material - Machining High Speed Steel
  • Primary Material Application Aluminum, Stainless Steel, Steel, Structural Steel
  • Series 05B

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list