ICECUTANNULAR CUTWELDONSHANK 2-3/16"X2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICECUTANNULAR CUTWELDONSHANK 2-3/16"X2"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT05B503
  • Mfr. Model # 05B503
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 543
  • Shipping Weight 0.948 lbs

Product Details

Steel core cut annular cutter, 2-3/16 inches x 2 inches.

Technical Specs

  • Cutter Material Chromium Aluminium
  • Item Annular Cutter
  • Diameter 2-3/16"
  • Cutting Depth 2"
  • Application Drilling 1/2" - 2-3/8" Diameter Holes, Drilling With Magnetic Drilling Units, Drilling With Stationary Machines.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list