Skip Content
ICECUT COOLANT-LUB/20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICECUT COOLANT-LUB/20L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53C057
  • Mfr. Model # 53C057
  • UNSPSC # 15121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.16 lbs

Technical Specs

  • Colour Blue
  • Application Drilling, Milling, Reaming, Sawing, Turning
  • Features Fast Drilling Times and Long Cutter Life
  • Container Type HDPE 20 L Rect
  • Item Coolant Lubricant
  • Size 20 L
  • Standards OSHA, 29 CFR 1910.1200
  • pH Value 9.2
  • Flash Point 150 Degrees C
  • Specific Gravity 0.97
  • Fluid Type Water-Miscible
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List