Skip Content
ICE STORAGE BIN 330 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE STORAGE BIN 330 LBS.

JET ICE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6DYT9
  • Mfr. Model # 6DYT9
  • UNSPSC # 49121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 136.69 lbs

Technical Specs

  • Includes Ice Scoop, Legs
  • Height 41.4"
  • Depth 30.7"
  • Finish Stainless Steel
  • Item Ice Storage Bin
  • Width 30"
  • Type Front Opening
  • Door Type Flip Top, Plastic
  • Ice Storage Capacity 330 Lbs.
  • Agency Compliance NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list