ICE SCOOP AND HOLDER,6 TO 10 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICE SCOOP AND HOLDER,6 TO 10 OZ.

SAN JAMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CAK9
  • Mfr. Model # 6CAK9
  • UNSPSC # 48101709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Capacity 6 to 10 oz.
  • Colour Blue
  • Dimensions 11 1/2" x 5" x 6 3/4"
  • Includes (1) Mounting Bracket, (2) Wire Hanging Brackets, (2) Suction Cups, (1) Guardian System, (1) Scoop
  • Item Ice Scoop and Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list