Skip Content
ICE SCOOP 74OZ WITH HAND GUARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE SCOOP 74OZ WITH HAND GUARD

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9F50
  • Mfr. Model # 9F50
  • UNSPSC # 23181801
  • CATALOGUE PAGE # 1691
  • Shipping Weight 1.133 lbs

Product Details

74 oz. ice scoop with hand guard. Ice Scoop has an angled hand guard over the 74 oz. ice capacity which relieves wrist strain and protects hand from contacting ice and reduces risk of cross contamination.

Technical Specs

  • Capacity 74 oz.
  • Colour Translucent Blue
  • Item Ice Scoops
  • Dimensions 12" L x 6.7" W x 7.7" H

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list