Skip Content
ICE PACK WEEKENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE PACK WEEKENDER

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1034
  • Mfr. Model # 1034
  • UNSPSC # 49121505
  • CATALOGUE PAGE # 1694
  • Shipping Weight 2.11 lbs

Product Details

Blue Ice(R) reusable ice pack keeps things cool without ice. Freeze and use: reusable. Non-toxic. Weekender pack. Size: 7 in. x 1.6 in. x 6.8 in.

Technical Specs

  • Item Blue Ice(R), Weekender Pack
  • Features Reusable ice pack,keeps things cool without ice,Non-toxic
  • Capacity N/A
  • Material Plastic
  • Insulation N/A
  • Body Colour Blue
  • Lid Color N/A
  • Exterior Length 7"
  • Exterior Width 1.63"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list