Skip Content
ICE MELTER QUICK MELT 1/20KG BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ICE MELTER QUICK MELT 1/20KG BAG

KLEEN-FLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLF784
  • Mfr. Model # 784
  • UNSPSC # 12352302
  • CATALOGUE PAGE # 1619
  • Shipping Weight 46.51 lbs

Product Details

Ice melter/quick melt, 20 kg industrial bag.

Technical Specs

  • Size 20.0 kg
  • Item Industrial Size Bag
  • Package Type Bag
  • Effective Temp. -17 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list