ICE MELT ORGANIC 10KG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICE MELT ORGANIC 10KG

ECO SOLUTIONS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECSOM10KG
  • Mfr. Model # OM10KG
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 3161
  • Shipping Weight 22.0 lbs

Technical Specs

  • Item Granular Ice Melt
  • Size 10 kg
  • Contains Granular Sodium Coated with Degraded Sugar Beet Juice, Natural Corrosion Inhibitors
  • Net Weight 22 lbs.
  • Effective Temp. -30 Degrees C
  • Package Type Plastic Pail

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list