Skip Content
ICE MAKER INSTALL KIT,BUILT-IN,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE MAKER INSTALL KIT,BUILT-IN,1/4

PROLINE SERIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18F371
  • Mfr. Model # 18F371
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Twist Lock
  • Application Built-In Refrigerator Ice Makers, Filtration, Humidifiers, Evaporation Coolers
  • Item Ice Maker Install Kit
  • Includes Double Isolation Valve, Fittings and Tubing
  • Material of Construction Polysulfone
  • Length (In.) 15
  • Max. Working Pressure (PSI) 250
  • Outlet (In.) 1/8
  • Outside Dia. (In.) 1/4
  • Inlet Type Push Fit
  • Package Quantity 1
  • Pipe Dia. (In.) 1/4
  • Standards NSF/ANSI 61, AB1956
  • Operating Temp. (F) 73.4
  • Outlet Type Push Fit
  • Inlet Size (In.) 1/8
  • Compliance AB1953
  • Inner Core Polysulfone
  • Water Connector Inlet Size (In) 1/8
  • Nut Material Plastic
  • Water Connector Outlet Size (In) 1/8
  • Water Connector Inlet Type Push Fit
  • Water Connector Outlet Type Push Fit
  • Supply Stop Inlet Size (In) 1/8
  • Supply Stop Outlet Type Push Fit
  • Supply Stop Inlet Type Push Fit
  • Supply Stop Outlet Size (In) 1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list