Skip Content
ICE MACHINE FILTER SYSTEM,SINGLE,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE MACHINE FILTER SYSTEM,SINGLE,3/

EVERPURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WFG3
  • Mfr. Model # 5WFG3
  • UNSPSC # 47101514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.71 lbs

Technical Specs

  • Colour Black
  • Includes Filter,Head, Gauge & Mounting Bracket
  • Item Ice Machine Filter System
  • Microns 0.5
  • Filter Media Carbon
  • Housing Material Aluminum
  • Reduces Scale
  • Cartridges Required 1
  • Standards NSF 42 & 53
  • Head Material Plastic
  • Application 650 lb. or Less Ice Machines
  • Flow Rate 1.67 gpm
  • Max. Temp. 100 Degrees F
  • Overall Depth 5-1/4"
  • Connection 3/8" NPT
  • Overall Height 26-1/4"
  • Overall Width 8"
  • Min. Pressure 10 PSI
  • Pressure Drop 1 - 5 PSI
  • Max. Pressure 125 PSI
  • Sub-Category Direct Connect Cartridge Filter Systems
  • With Valve/Without Valve With Valve
  • Service Life 9000 gal.
  • With Gauge/Without Gauge With Gauge
  • Number of Cartridges Required 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list