Skip Content
ICE MACHINE,12 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ICE MACHINE,12 LB.

MARVEL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LBG2
  • Mfr. Model # 1LBG2
  • UNSPSC # 24131901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 103.0 lbs

Technical Specs

  • Includes Counter Top Use, Door Handle, Ice Bucket, No Drain Required
  • Ice Production per Day 12 lbs.
  • Colour White
  • Cord Length 6'
  • Item Ice Machine
  • Hz 60
  • Door Type Standard Flat Panel Interior without Storage
  • Refrigerant CFC-Free R-134a
  • Voltage 115
  • Defrost Manual
  • Door Hinge Positive Close
  • Amps 3.3
  • Ice Storage Capacity 15 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list