ICE HARVEST CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICE HARVEST CONTROL

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XL08
  • Mfr. Model # 3XL08
  • UNSPSC # 40101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Differential (Deg. F) 8
  • Application Adapts to Ice Machines
  • Capillary Length (In.) 72
  • Item Ice Harvest Control
  • Includes Parts and Instructions for Easy Installation
  • Differential 8
  • Range (F) -19 to 22
  • Switch Type SPDT
  • Sensor Type Capillary
  • Agency Compliance UL

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list