Skip Content
ICE BIN LEVEL CONTROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE BIN LEVEL CONTROL

RANCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XL07
  • Mfr. Model # 3XL07
  • UNSPSC # 40101705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Ice Machines
  • Capillary Length (In.) 48
  • Differential (Deg. F) 6
  • Item Ice Bin Level Control
  • Differential 6
  • Sensor Type Capillary
  • Function Narrow Differential for Accurate Control of Bin Level
  • Switch Type SPDT
  • Range (F) 35 to 51
  • Agency Compliance UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list