Skip Content
ICE BAG,21X12 IN.,1.20 MIL,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE BAG,21X12 IN.,1.20 MIL,PK1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DTW3
  • Mfr. Model # 5DTW3
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.15 lbs

Technical Specs

  • Capacity 10 lb.
  • Item Ice Bags
  • Length 21 In.
  • Thickness 1.20 mil
  • Standards FDA
  • Width 12 In.
  • Bag Item Ice Bucket Liner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list