Skip Content
ICE BAG,20X11 IN.,1.20 MIL,PK1000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ICE BAG,20X11 IN.,1.20 MIL,PK1000

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5DTW1
  • Mfr. Model # 5DTW1
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.95 lbs

Technical Specs

  • Capacity 8 lb.
  • Item Ice Bags
  • Length 20 In.
  • Width 11 In.
  • Thickness 1.20 mil
  • Standards FDA
  • Bag Item Ice Bucket Liner

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list