Skip Content
ICE ALERT INDICATOR SIGN,6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ICE ALERT INDICATOR SIGN,6 IN

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRW975
  • Mfr. Model # FRW975
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Height 6"
  • Item IceAlert Indicator Sign
  • Width 6"
  • Legend Ice Indicator Picto
  • Symbol Ice Alert
  • Thickness 1.250"
  • Header No Header
  • Legend Style Symbol
  • Sign Material Aluminum, Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Shape Circle
  • Sign Subject Matter Icy Conditions
  • Sign Legend Color Blue, White
  • Sign Background Color Blue, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list