Skip Content
Discontinued with Replacement
IBC45/70 TO INVERTER LINK KIT - 2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IBC45/70 TO INVERTER LINK KIT - 2FT

TUNDRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TUNCM70-2
  • Mfr. Model # CM70-2
  • UNSPSC # 26121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
LINK KIT CHARGER TO INVERTER 2FT

Price: NA

Technical Specs

  • For Use With IBC45/IBC70
  • Item Inverter Cable
  • Height (In.) 0.63
  • Depth (In.) 12.00
  • Includes (2) 2 ft. Cable, 4 AWG
  • Width (In.) 14.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list