Skip Content
IBC STORAGE LOCKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IBC STORAGE LOCKER

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC9569BU
  • Mfr. Model # 9569BU
  • UNSPSC # 56111903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1300.0 lbs

Technical Specs

  • Colour Blue
  • Depth 70"
  • Item IBC Storage Locker
  • Height 63"
  • Material Galvanized Steel
  • Number of Doors 2
  • Sump Capacity 540 gal.
  • Width 54"
  • Load Capacity 5,000 lbs.
  • Standards EPA 40 CFR 264.175, FM 6049, NFPA 30, NFPA 70, NFPA 400, IBC, UFC, UBC, IFC
  • Door Type Hinged
  • Fire Rating FM 6049, NFPA 30, NFPA 70, NFPA 400
  • Door Opening Height 60"
  • Key Lock Type Handle Lock
  • Door Opening Width 54"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list