IBC INDOOR PALLET, POLYETHYLENE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IBC INDOOR PALLET, POLYETHYLENE, BLACK

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT28674
  • Mfr. Model # 28674
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2702
  • Shipping Weight 325.0 lbs

Product Details

EcoPolyBlend(TM) IBC Indoor Pallet, forklift pockets, 40% recycled polyethylene, Black body.

Technical Specs

  • Item IBC Pallet Only
  • Height 37-1/2"
  • Length 55"
  • Material Recycled Polyethylene
  • Width 55"
  • Spill Capacity 372 gal.
  • Standards EPA 40 CFR 264.175, NFPA 1 Uniform Fire Code, SPCC
  • Colour Black, Yellow
  • Covered/Uncovered Uncovered
  • Drain Included No
  • Number of IBCs 1
  • IBC Containment Product Type IBC Containment Unit
  • Spill Containment Opening Type No Cover
  • Spill Containment Load Capacity 9,000 lbs.
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list