IBC MIXER,BUNG,3/4 HP,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IBC MIXER,BUNG,3/4 HP,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V138
  • Mfr. Model # 32V138
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 73.0 lbs

Technical Specs

  • For Use With 275 to 550 gal. IBC Containers
  • Item IBC Mixer
  • HP 3/4
  • Shaft Dia. (In.) 1
  • Shaft Length (In.) 40
  • Type Bung Entering
  • Motor Type TEFC Electric
  • Motor 115 to 230V 1-Phase
  • Max. RPM 450
  • Mounting Brackets Thread into Bung
  • Shaft Material 316 Stainless Steel
  • Propeller 2 Blade Folding Propeller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list