Skip Content
IBC MIXER,1/2 HP,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IBC MIXER,1/2 HP,316 SS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32V125
  • Mfr. Model # 32V125
  • UNSPSC # 23191101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.7 lbs

Technical Specs

  • For Use With 275 to 550 gal. IBC Containers
  • HP 1/2
  • Item IBC Mixer
  • Shaft Length (In.) 40
  • Shaft Dia. (In.) 3/4
  • Motor Pneumatic
  • Type Bung Entering
  • Shaft Material 316 Stainless Steel
  • Max. RPM 430

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list