Skip Content
IBC HARD TOP WITH DRAIN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IBC HARD TOP WITH DRAIN.

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1161
  • Mfr. Model # 1161
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2702
  • Shipping Weight 525.0 lbs

Product Details

Ecosmart(TM) IBC Spill Pallet Plus(R). Low profile, 28 in. overall height. Polyethylene. Forkliftable. 52 in. x 52 in. deck. 360 gallon sump capacity meets SPCC and EPA container storage regulations. Four inner polyethylene columns support uniformly distributed loads of up to 8,500 lbs.

Technical Specs

  • Height 96"
  • Colour Yellow
  • Includes Drain, Forklift Pockets, Lockable Doors, Hard Top
  • Item Ultra-IBC Hard Top(R)
  • Spill Capacity 360 gal.
  • Length 64-1/2"
  • Width 62"
  • Material Polyethylene
  • Standards EPA 40 CFR 264.175, SPCC, and NPDES
  • Load Capacity 8,500 lbs.
  • Opening Type Upper Rolltop, Lower Swingout

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list