!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IBC CONTAINMENT UNIT, FOR 1 IBC, 81 X 72½ X 29 IN, POLYETHYLENE, BLACK

IBC CONTAINMENT UNIT, FOR 1 IBC, 81 X 72½ X 29 IN, POLYETHYLENE, BLACK

CONDOR

IBC CONTAINMENT UNIT, FOR 1 IBC, 81 X 72½ X 29 IN, POLYETHYLENE, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IBC CONTAINMENT UNIT, FOR 1 IBC, 81 X 72½ X 29 IN, POLYETHYLENE, BLACK

IBC CONTAINMENT UNIT, FOR 1 IBC, 81 X 72½ X 29 IN, POLYETHYLENE, BLACK

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,517.00 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CDR5469BD
  • Mfr. Model # 5469BD
  • UNSPSC # 24101907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 176.0 lbs

Product Details

IBC Containment Pallet, Height 29-1/2 In., Length 73 In., Width 80-1/2 In., Spill Capacity 385 gal., Material Polyethylene, Load Capacity 3,000 lbs., Black

Technical Specs

  • Item IBC Containment Unit
  • For Number of IBC 1
  • Forklift Pockets 4-Way
  • Grate Connection Compatible Mfr. Model Number 7006-BK
  • Height 29 in
  • Includes Overflow Bladder No
  • Inline No
  • Load Capacity 3,000 lb
  • Manufacturer Warranty 1 yr
  • Opening Type No Doors
  • Pallet Material Polyethylene
  • Product Weight 176 lb
  • Spill Capacity 385 gal
  • Sump Connection Capability No
  • Supports SPCC Compliance Yes
  • Usable Width 48 in
  • Fluorinated No
  • For Use With Standard Fork Yes
  • Grate Colour Black
  • Grate Material Polyethylene
  • Includes Drain No
  • Indoor/Outdoor Use Indoor, Outdoor
  • Length 81 in
  • Low Profile No
  • Modular Type Nonmodular
  • Pallet Colour Black
  • Product Type Nestable IBC Spill Pallet
  • Recycled Content (%) No Recycled Content
  • Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
  • Supports EPA Compliance 40 CFR 264.175
  • Usable Length 48 in
  • Width 72 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list