Skip Content
IBC CONTAINMENT PALLET W/DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IBC CONTAINMENT PALLET W/DRAIN

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5469BD-D
  • Mfr. Model # 5469BD-D
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2696
  • Shipping Weight 176.0 lbs

Product Details

IBC Containment Pallet w/ Drain, Height 29-1/2 In., Length 73 In., Width 80-1/2 In., Spill Capacity 385 gal., Material Polyethylene, Load Capacity 3,000 lbs., Black

Technical Specs

  • Colour Black
  • Height 29-1/2"
  • Item IBC Pallet w/ Drain
  • Material Polyethylene
  • Length 73"
  • Includes Drain
  • Width 80-1/2"
  • Spill Capacity 385 gal.
  • Covered/Uncovered Uncovered
  • Standards EPA 40 CFR 264.175, SPCC, UFC and NPDES
  • Drain Included Yes
  • Number of IBCs 1
  • Spill Containment Opening Type No Cover
  • IBC Containment Product Type IBC Containment Unit
  • Spill Containment Load Capacity 3,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list