IAQPT VOC TMP RH DUCT ALOG DISPLAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IAQPT VOC TMP RH DUCT ALOG DISPLAY

BWT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTIAQ-DAV-TRH-D
  • Mfr. Model # IAQ-DAV-TRH-D
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2589
  • Shipping Weight 1.45 lbs

Technical Specs

  • Depth 4-5/8"
  • Colour White
  • For Use With Building Automation System (BAS) or Demand Control Ventalation (DCV)
  • Gas Type VOC
  • Item Monitor With Temp. and rH Control
  • Display Yes
  • Operating Temp. Range 0 Degrees C to 150 Degrees C, 0 Degrees C to 40 Degrees C for VOC Wall-Mount Configurations
  • Resolution 1 ppm
  • Standards UL 61010-1 and CSA C22.2 Intertek Listed, BTL listed
  • Power Required 20 to 30 VAC, 18 to 28 VDC
  • Alarm Type 4 - 20 mA, 2 - 10 VDC Fixed
  • IP Rating IP54
  • Features Monitor CO2 or VOCs, Temperature and Humidity, Menu-driven, Customizable, Easy-to-navigate Display, Green Attributes Such as Obtaining LEED Credits
  • Includes Specified Unit (IAQ2), CD Manual, and Duct Mount
  • Height 9.5"
  • Width 1.5"
  • Connection 20 VAC - 30 VAC, 18 VDC - 28 VDC
  • Terminal Connection 20 VAC 30 VAC, 18 VDC - 28 VDC
  • Sensor Range 0 - 100 ppm
  • Status Indicator Touch Screen Display