Skip Content
IAQ METER/DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IAQ METER/DATALOGGER

REED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # REESD9901
  • Mfr. Model # SD9901
  • UNSPSC # 41113100
  • CATALOGUE PAGE # 1253
  • Shipping Weight 4.55 lbs

Product Details

Indoor Air Quality Meter/Data Logger, Measures CO², CO, O² humidity and temperature. Records readings from 3 probes simultaneously. Features include audible alarm setpoint, backlit LCD screen, data hold and max/min record. Data logging capability with 2GB SD card (not included). Auto on/manual power off.

Technical Specs

  • For Use With CO2, CO, O2
  • Includes Humidity Probe, CO Probe, CO2 Probe, O2 Probe, Hard Carrying Case
  • Item Indoor Air Quality (IAQ) Meter
  • Type Measures CO, CO2, and O2 as Well as Humidity and Temperature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list