Skip Content
I BAR CLAMP REGULAR DUTY 6 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

I BAR CLAMP REGULAR DUTY 6 FEET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D593
  • Mfr. Model # 10D593
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.83 lbs

Technical Specs

  • Application For hard everyday production work
  • Bar Thickness (In.) 15/64
  • Clamping Surface D (In.) 1-23/32
  • Bar Size (In.) 15/64 x 1-27/32
  • Clamping Surface W (In.) 1-7/8
  • Load Capacity (Lb.) 3,500
  • Item I Bar Clamp
  • Handle Length (In.) 3 3/4
  • Max. Jaw Opening (In.) 72 In
  • Screw Size (In.) phase 39/64
  • Nominal Rail Size (In.) 78-23/32
  • Spindle Dia. (In.) phase 39/64
  • Nominal Clamping Pressure 3,500
  • Throat Depth (In.) 1-3/4In
  • Type Regular Duty
  • Opening (In.) 72 In
  • Swivel Pad (In.) 0
  • Pad Type Smooth
  • Bar Width (In.) 1 1/2
  • Clamp Face (In.) 1-23/32 x 1-7/8
  • Swivel Type No
  • Handle Material Steel
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list