Skip Content
I BAR CLAMP REGULAR DUTY 2-1/2 FEET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

I BAR CLAMP REGULAR DUTY 2-1/2 FEET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D589
  • Mfr. Model # 10D589
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Application For hard everyday production work
  • Bar Size (In.) 15/64x 1 1/2
  • Bar Thickness (In.) 15/64
  • Clamping Surface D (In.) 1-23/32
  • Handle Length (In.) 3 3/4
  • Load Capacity (Lb.) 3500
  • Max. Jaw Opening (In.) 30 In
  • Clamping Surface W (In.) 1-7/8
  • Nominal Rail Size (In.) 36-19/32
  • Screw Size (In.) phase 39/64
  • Item I Bar Clamp
  • Throat Depth (In.) 1-3/4In
  • Spindle Dia. (In.) phase 39/64
  • Type Regular Duty
  • Nominal Clamping Pressure 3,500
  • Opening (In.) 30 In
  • Swivel Pad (In.) 0
  • Swivel Type No
  • Pad Type Smooth
  • Bar Width (In.) 1 1/2
  • Handle Material Steel
  • Clamp Face (In.) 1-23/32 x 1-7/8
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list