Skip Content
Hvy-Duty Cart,11.8 cu ft,450lb Load,Gry close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Hvy-Duty Cart,11.8 cu ft,450lb Load,Gry

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM76590GREY
  • Mfr. Model # 76590GREY
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Colour Gray
  • Load Capacity 450 lbs.
  • Caster Dia. 4"
  • Item Heavy-Duty Cart
  • Overall Length 47"
  • Overall Height 39-1/2"
  • Overall Width 30-1/2"
  • Frame Material Steel
  • Caster Material Mold-on Rubber
  • Caster Type (1) Swivel
  • Volume Capacity 1/2 cu. yd.
  • Container Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list