Skip Content
Houskeeping Cart,47-1/4"x15-3/4"x23-5/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Houskeeping Cart,47-1/4"x15-3/4"x23-5/8"

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO134392
  • Mfr. Model # 134392
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 1666
  • Shipping Weight 41.89 lbs

Product Details

Origo 300FX plastic bin bag holder with support bars.Two full trays and two six liter buckets. four, 125mm, 4-1/4 inch turning casters. Frame holder set for Origo 300. Extension support for laundry/garbage bag.

Technical Specs

  • Includes (2) Trays, (2) 6 Liter Buckets, Extension Support for Laundry/Garbage Bag
  • Colour Gray
  • Item Housekeeping Cart
  • Overall Height 23-5/8"
  • Overall Length 47-1/4"
  • Overall Width 15-3/4"
  • Caster Type Swivel
  • Green Environmental Attribute Product Contributes To Reducing Water Consumption

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list