Housekeeping Cart,Black,Steel,3 Shelf close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Housekeeping Cart,Black,Steel,3 Shelf

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9T64
  • Mfr. Model # 9T64
  • UNSPSC # 47121501
  • CATALOGUE PAGE # 1665
  • Shipping Weight 170.0 lbs

Product Details

Baked on powder-coated finish improves durability and appearance. Features a 25 degree bend for easier pushing and steering. Four rotating bumpers help protect walls and furniture. Includes ball-bearing, non-marking 8 locking casters.

Technical Specs

  • Colour Black
  • Caster Dia. 8"
  • Includes Non Marking Ball Bearing Locking Casters
  • Item Housekeeping Cart
  • Overall Height 56"
  • Overall Length 55"
  • Caster Type (2) Rigid, (2) Swivel with Lock
  • Non-Marking Yes
  • Overall Width 22"
  • Cart Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list