Housekeeping Cart,60 in.x22 in.x50 in. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Housekeeping Cart,60 in.x22 in.x50 in.

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB6189-00PLAT
  • Mfr. Model # 6189-00PLAT
  • UNSPSC # 47121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Colour Platinum
  • Caster Dia. 8"
  • Item Housekeeping Cart
  • Overall Width 22"
  • Overall Length 60"
  • Overall Height 50"
  • Cart Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list